Beli hydraulic pump high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bosch Rexroth Internal Gear Pump
    Mulai

    Rp11.999.900

    Bosch Rexroth Internal Gear Pump
    atribut:
    • Maximum Operating Pressure (bar): 250
    • Maximum Displacement (cm³): 40.5
  2. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  3. Riken Kiki Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  4. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
  5. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  6. Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    Mulai

    Rp3.099.900

    Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    atribut:
    • Connection Screw: Parallel thread for pipe
    • Material: Cast iron
    • Dimensions d (mm): 9
  7. Bosch Rexroth Press Relief
    Mulai

    Rp3.299.900

    Bosch Rexroth Press Relief
    atribut:
    • Size: 6
    • Dimensions (cm): 8.4x6x4
  8. NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)
    Mulai

    Rp80.999.900

    NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type clockwise rotation
    • Maximum Working Pressure: 30306MPa (kgf/cm2)
    • Dimension LA: 241.5mm
    • LB Dimensions: 111.5mm
    • Dimension D (mm): 32Φ
    • Pump Capacity: 81.3cm3/rev
    • Rated Pressure: 25(255(MPa
    • Revolution: Minimum 300. Highest 2000min-1(r.p.m)
  9. Bosch Rexroth Check Valve
    Mulai

    Rp4.699.900

    Bosch Rexroth Check Valve
    atribut:
    • Size: 6
  10. Bosch Rexroth HY-Check Valve
    Mulai

    Rp1.299.900

    Bosch Rexroth HY-Check Valve
    atribut:
    • Size: 10
  11. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    38%
    Mulai

    Rp859.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  12. BANDO V-Belt Bancollan (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    BANDO V-Belt Bancollan (Vanbelt)
    Deskripsi:
    Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Polyurethane
    • Type: V belt
    • Belt Height: 4mm
    • Belt width: 6mm
  13. Bosch Rexroth Servo Directional
    Mulai

    Rp329.999.900

    Bosch Rexroth Servo Directional
    atribut:
    • Size: 16
    • Component Series: 2X
    • Maximum Operating Pressure (bar): 350
    • Dimensions (cm): 31.5x9.3x17.7
    • Maximum Flow Rate (L/minute): 570
  14. Bosch Rexroth Ball Runner Block Carbon Steel
    Mulai

    Rp1.699.900

    Bosch Rexroth Ball Runner Block Carbon Steel
    Deskripsi:
    Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of six
    atribut:
    • Ball Chain: Without Ball Chain
    • Friction Coefficient (micron): 0,002-0,003
    • Material (Profiled Rail Systems): Carbon steel
    • Permissible Ambient Temperature (°C): -10 to 80
    • Seal: SS - Standard seal
  15. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  16. Bosch Rexroth Throttle Check
    Mulai

    Rp4.399.900

    Bosch Rexroth Throttle Check
    atribut:
    • Dimensions (cm): 18.5x5.3x4.9
Daftar Harga hydraulic pump high pressure Terbaru November 2026
Bosch Rexroth Internal Gear PumpRp11.999.900
Masada Hydraulic PumpRp10.999.900
Riken Kiki Hydraulic PumpRp8.699.900
Bosch Rexroth Axial-Piston Pump (Pompa Piston)Rp26.999.900
NACHI Gear PumpRp17.999.900
Bosch Rexroth Direct Spool ValveRp2.999.900
Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)Rp3.099.900
Bosch Rexroth Press ReliefRp3.299.900
NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)Rp80.999.900
Bosch Rexroth Check ValveRp4.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)